GE LIGHTING 70W, ED17 Ceramic Metal Halide HID Light Bulb

GE LIGHTING| Zoro #: G1084212| Mfr #: CMH70/C//U/MED/830/0

$73.96 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Average Bulb Life: 15,000 hr.
Bulb Operating Position: Universal
Bulb Designation: CMH70/C/U/MED/830/0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1084212 Mfr #: CMH70/C//U/MED/830/0
Average Bulb Life: 15,000 hr.Bulb Operating Position: Universal
Bulb Designation: CMH70/C/U/MED/830/0ANSI Code: C98/M98/M143
Color Rendering Index: 80Lumens: 5700
Shatter-Resistant: NoFor Enclosed Fixtures: Yes
Max. Overall Bulb Length: 5-7/16"Item: HID Lamp
Bulb Technology: Ceramic Metal HalideBulb Color Temp.: 3000K
Bulb Type: High OutputBulb Shape: ED17
Watts: 70Light Appearance: 3000 to 3999K, Warm White
Bulb Base Type: Medium Screw (E26)Standards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): Hungary

Description

HID Lamp, Lamp Type Ceramic Metal Halide, Bulb Shape ED17, Base Type Medium Screw (E26), 70 Watts, Bulb Color Temp. 3000K, Lumens 5700, Max. Overall Length 5-7/16 In., Shatter-Resistant No, Bulb Designation CMH70/C/U/MED/830/0, Ceramic Metal Halide, Color Rendering Index 80, Average Bulb Life 15,000 hr., ANSI Code C98/M98/M143, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews