GE LIGHTING 400W, ED18 Ceramic Metal Halide HID Light Bulb

GE LIGHTING| Zoro #: G2080766| Mfr #: CMH400/U/830/R

$77.83 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 9-3/4"
Bulb Technology: Ceramic Metal Halide
ANSI Code: M169/S51
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2080766 Mfr #: CMH400/U/830/R
Max. Overall Bulb Length: 9-3/4"Bulb Technology: Ceramic Metal Halide
ANSI Code: M169/S51Bulb Operating Position: Universal
Bulb Designation: CMH400/U/830/RBulb Type: High Output
Standards: Meets 2012 Lighting Legislation EnergyBulb Color Temp.: 3000K
Color Rendering Index: 80Bulb Finish: Clear
Lumens: 41,000Watts: 400
Average Bulb Life: 20,000 hr.For Enclosed Fixtures: Yes
Bulb Base Type: Mogul Screw (E39)Light Appearance: 3000 to 3999K, Warm White
Item: HID LampBulb Shape: ED18
Shatter-Resistant: NoCountry of Origin (subject to change): Hungary

Description

HID Lamp, Lamp Type Ceramic Metal Halide, Bulb Shape ED18, Base Type Mogul Screw (E39), 400 Watts, Bulb Color Temp. 3000K, Lumens 41,000, Max. Overall Length 9-3/4 In., Shatter-Resistant No, Bulb Designation CMH400/U/830/R, Ceramic Metal Halide, Color Rendering Index 80, Bulb Finish Clear, Average Bulb Life 20,000 hr., ANSI Code M169/S51, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*3: Hazardous material

Reviews