PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

GE LIGHTING 20W, MR16 Ceramic Metal Halide HID Light Bulb

GE LIGHTING| Zoro #: G1769801| Mfr #: CMH20/MR16/830/FL

$64.20 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Bulb Operating Position: UniversalBulb Technology: Ceramic Metal HalideLight Appearance: 3000 to 3999K, Warm White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1769801 Mfr #: CMH20/MR16/830/FL
Bulb Operating Position: UniversalBulb Technology: Ceramic Metal Halide
Light Appearance: 3000 to 3999K, Warm WhiteANSI Code: C156
Bulb Type: High OutputAverage Bulb Life: 12,000 hr.
Bulb Color Temp.: 3000KItem: HID Lamp
Standards: Meets 2012 Lighting Legislation EnergyFor Enclosed Fixtures: Yes
Bulb Shape: MR16Light Bulb Dia.: 2"
Lumens: 1000Bulb Designation: CMH20MR16/830/FL25
Watts: 20Color Rendering Index: 81
Bulb Base Type: 2-Pin (GX10)Max. Overall Bulb Length: 2-9/32"
Shatter-Resistant: NoLight Distribution: Flood
Bulb Finish: ClearCountry of Origin (subject to change): Hungary

Description

HID Lamp, Bulb Shape MR16, Bulb Base Type 2-Pin (GX10), 20 Watts, Bulb Color Temp. 3000K, Lumens 1000, Max. Overall Bulb Length 2-9/32 In., Shatter-Resistant No, Bulb Designation CMH20MR16/830/FL25, Ceramic Metal Halide, Light Appearance 3000 to 3999K, Warm White, Bulb Type High Output, Light Distribution Flood, Color Rendering Index 81, Light Bulb Dia. 2 In., Bulb Finish Clear, Average Bulb Life 12,000 hr., Bulb Operating Position Universal, ANSI Code C156

Restrictions and Compliance

*3: Hazardous material

Reviews