KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 39W, MR16 Ceramic Metal Halide HID Light Bulb

GE LIGHTING| Zoro #: G0804456| Mfr #: CMH39/MR16/930/SP

$41.72 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Operating Position: Universal
Bulb Beam Angle: 12 Degrees
ANSI Code: C130
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0804456 Mfr #: CMH39/MR16/930/SP
Bulb Operating Position: UniversalBulb Beam Angle: 12 Degrees
ANSI Code: C130Color Rendering Index: 90
Lumens: 2200Shatter-Resistant: No
Light Distribution: SpotItem: HID Lamp
Bulb Type: High OutputBulb Shape: MR16
Watts: 39Light Appearance: 3000 to 3999K, Warm White
Light Bulb Dia.: 2"Average Bulb Life: 10,000 hr.
Bulb Base Type: 2-Pin (GX10)Bulb Finish: Clear
For Enclosed Fixtures: YesMax. Overall Bulb Length: 2-9/32"
Bulb Technology: Ceramic Metal HalideBulb Designation: CMH39MR16/930/SP
Bulb Color Temp.: 3000KStandards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): Hungary

Description

HID Lamp, Lamp Type Ceramic Metal Halide, Bulb Shape MR16, Base Type 2-Pin (GX10), 39 Watts, Bulb Color Temp. 3000K, Lumens 2200, Max. Overall Length 2-9/32 In., Shatter-Resistant No, Bulb Designation CMH10190/930/SP, HID, Color Rendering Index 90, Light Bulb Dia. 2 In., Bulb Finish Clear, Bulb Beam Angle 12 Degrees , Average Bulb Life 10,000 hr., ANSI Code C130, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*3: Hazardous material

Reviews