KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 20W, PAR20 Ceramic Metal Halide HID Light Bulb

GE LIGHTING| Zoro #: G1851053| Mfr #: CMH20/PAR20/FL

$72.79 /ea

This item ships free. Details.Standard ground shipping.
Details:
Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
Bulb Shape: PAR20
Bulb Operating Position: Universal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1851053 Mfr #: CMH20/PAR20/FL
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionBulb Shape: PAR20
Bulb Operating Position: UniversalItem: HID Lamp
Lumens: 1000For Enclosed Fixtures: Yes
Bulb Technology: Ceramic Metal HalideShatter-Resistant: No
ANSI Code: M156Standards: Meets 2012 Lighting Legislation Energy
Average Bulb Life: 12,000 hr.Bulb Color Temp.: 3000K
Watts: 20Bulb Designation: CMH20PAR20/FL25
Color Rendering Index: 81Light Bulb Dia.: 2-1/2"
Bulb Type: High OutputLight Distribution: Flood
Bulb Base Type: Medium Screw (E26)Light Appearance: 3000 to 3999K, Warm White
Max. Overall Bulb Length: 3-5/8"Bulb Finish: Clear
Country of Origin (subject to change): Hungary

Description

HID Lamp, Lamp Type Ceramic Metal Halide, Bulb Shape PAR20, Base Type Medium Screw (E26), 20 Watts, Bulb Color Temp. 3000K, Lumens 1000, Max. Overall Length 3-5/8 In., Shatter-Resistant No, Bulb Designation CMH20PAR20/FL25, HID, Color Rendering Index 81, Light Bulb Dia. 2-1/2 In., Bulb Finish Clear, Average Bulb Life 12,000 hr., ANSI Code M156, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*3: Hazardous material

Reviews