PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

GE LIGHTING 39W, PAR20 Ceramic Metal Halide HID Light Bulb, Min. Qty 15

GE LIGHTING| Zoro #: G3779124| Mfr #: CMH39/PAR20/830/SP12

$70.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Bulb Operating Position: UniversalBulb Technology: Ceramic Metal HalideLight Appearance: 3000 to 3999K, Warm White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3779124 Mfr #: CMH39/PAR20/830/SP12
Bulb Operating Position: UniversalBulb Technology: Ceramic Metal Halide
Light Appearance: 3000 to 3999K, Warm WhiteANSI Code: M130
Bulb Type: High OutputAverage Bulb Life: 10,000 hr.
Bulb Color Temp.: 3000KItem: HID Lamp
Standards: Meets 2012 Lighting Legislation EnergyFor Enclosed Fixtures: Yes
Bulb Shape: PAR20Lumens: 2100
Bulb Designation: CMH39/PAR20/830/SP10Watts: 39
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionColor Rendering Index: 86
Bulb Base Type: Medium Screw (E26)Max. Overall Bulb Length: 3-5/8"
Shatter-Resistant: NoLight Distribution: Spot
Bulb Finish: ClearCountry of Origin (subject to change): Hungary

Description

HID Lamp, Bulb Shape PAR20, Bulb Base Type Medium Screw (E26), 39 Watts, Bulb Color Temp. 3000K, Lumens 2100, Max. Overall Bulb Length 3-5/8 In., Shatter-Resistant No, Bulb Designation CMH39/PAR20/830/SP10, Ceramic Metal Halide, Light Appearance 3000 to 3999K, Warm White, Bulb Type High Output, Light Distribution Spot, Color Rendering Index 86, Bulb Finish Clear, Average Bulb Life 10,000 hr., Bulb Operating Position Universal, ANSI Code M130, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*3: Hazardous material

Reviews