KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 39W, PAR20 Ceramic Metal Halide HID Light Bulb

GE LIGHTING| Zoro #: G1259885| Mfr #: CMH39/PAR20/NSP/4K

$69.80 /ea

This item ships free. Details.Standard ground shipping.
Details:
Average Bulb Life: 10,000 hr.
Standards: Meets 2012 Lighting Legislation Energy
Bulb Designation: CMH39PAR20/NSK
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1259885 Mfr #: CMH39/PAR20/NSP/4K
Average Bulb Life: 10,000 hr.Standards: Meets 2012 Lighting Legislation Energy
Bulb Designation: CMH39PAR20/NSKLight Appearance: 4000 to 4999K, Cool White
Bulb Shape: PAR20Light Distribution: Narrow Spot
Color Rendering Index: 90Watts: 39
Bulb Base Type: Medium Screw (E26)Bulb Operating Position: Universal
Shatter-Resistant: NoLumens: 1950
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionBulb Finish: Clear
ANSI Code: C130/M130Max. Overall Bulb Length: 3-5/8"
For Enclosed Fixtures: YesBulb Technology: Ceramic Metal Halide
Bulb Color Temp.: 4200KBulb Type: High Output
Country of Origin (subject to change): Hungary

Description

HID Lamp, Lamp Type Ceramic Metal Halide, Bulb Shape PAR20, Base Type Medium Screw (E26), 39 Watts, Bulb Color Temp. 4200K, Lumens 1950, Max. Overall Length 3-5/8 In., Shatter-Resistant No, Bulb Designation CMH39PAR20/NSK, HID, Color Rendering Index 90, Bulb Finish Clear, Average Bulb Life 10,000 hr., ANSI Code C130/M130, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*3: Hazardous material

Reviews