KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 20W, PAR30L Ceramic Metal Halide HID Light Bulb

GE LIGHTING| Zoro #: G1343736| Mfr #: CMH20/PAR30L/FL25

$37.61 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Average Bulb Life: 12,000 hr.
Bulb Operating Position: Universal
ANSI Code: C156/M156
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1343736 Mfr #: CMH20/PAR30L/FL25
Average Bulb Life: 12,000 hr.Bulb Operating Position: Universal
ANSI Code: C156/M156Color Rendering Index: 81
Lumens: 1200Bulb Finish: Clear
Shatter-Resistant: NoFor Enclosed Fixtures: Yes
Max. Overall Bulb Length: 4-3/4"Light Distribution: Flood
Item: HID LampGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Bulb Designation: CMH20PAR30FL25Bulb Technology: Ceramic Metal Halide
Bulb Color Temp.: 3000KBulb Type: High Output
Bulb Shape: PAR30LWatts: 20
Light Appearance: 3000 to 3999K, Warm WhiteBulb Base Type: Medium Screw (E26)
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): China

Description

HID Lamp, Lamp Type Ceramic Metal Halide, Bulb Shape PAR30L, Base Type Medium Screw (E26), 20 Watts, Bulb Color Temp. 3000K, Lumens 1200, Max. Overall Length 4-3/4 In., Shatter-Resistant No, Bulb Designation CMH20PAR30FL25, HID, Color Rendering Index 81, Bulb Finish Clear, Average Bulb Life 12,000 hr., ANSI Code C156/M156, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*3: Hazardous material

Reviews