KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 39W, PAR30L Ceramic Metal Halide HID Light Bulb

GE LIGHTING| Zoro #: G1916661| Mfr #: CMH39/PAR30L/830/SP15

$40.16 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Average Bulb Life: 10,000 hr.
Standards: Meets 2012 Lighting Legislation Energy
Bulb Designation: CMH39/PAR30L/830/SP15
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1916661 Mfr #: CMH39/PAR30L/830/SP15
Average Bulb Life: 10,000 hr.Standards: Meets 2012 Lighting Legislation Energy
Bulb Designation: CMH39/PAR30L/830/SP15Light Appearance: 3000 to 3999K, Warm White
Bulb Shape: PAR30LLight Distribution: Spot
Color Rendering Index: 80Watts: 39
Bulb Base Type: Medium Screw (E26)Bulb Operating Position: Universal
Shatter-Resistant: NoLumens: 2400
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionBulb Finish: Clear
ANSI Code: M130Max. Overall Bulb Length: 4-3/4"
For Enclosed Fixtures: YesBulb Technology: Ceramic Metal Halide
Bulb Color Temp.: 3000KBulb Type: High Output
Country of Origin (subject to change): Hungary

Description

HID Lamp, Lamp Type Ceramic Metal Halide, Bulb Shape PAR30L, Base Type Medium Screw (E26), 39 Watts, Bulb Color Temp. 3000K, Lumens 2400, Max. Overall Length 4-3/4 In., Shatter-Resistant No, Bulb Designation CMH39/PAR30L/830/SP15, HID, Color Rendering Index 80, Bulb Finish Clear, Average Bulb Life 10,000 hr., ANSI Code M130, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*3: Hazardous material

Reviews