DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

GE LIGHTING 39W, PAR30L Ceramic Metal Halide HID Light Bulb

GE LIGHTING| Zoro #: G2194771| Mfr #: CMH39/PAR30L/FL/4K

$39.68 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 4-3/4"
Bulb Technology: Ceramic Metal Halide
ANSI Code: M130
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2194771 Mfr #: CMH39/PAR30L/FL/4K
Max. Overall Bulb Length: 4-3/4"Bulb Technology: Ceramic Metal Halide
ANSI Code: M130Light Bulb Dia.: 3-4/5"
Color Rendering Index: 89Bulb Base Type: Medium Screw (E26)
Bulb Finish: ClearWatts: 39
Average Bulb Life: 10,000 hr.Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
Light Distribution: FloodBulb Operating Position: Universal
Bulb Designation: CMH39PAR30L/FL4KBulb Type: High Output
Bulb Shape: PAR30LLumens: 2225
Standards: Meets 2012 Lighting Legislation EnergyLight Appearance: 4000 to 4999K, Cool White
Item: HID LampFor Enclosed Fixtures: Yes
Bulb Color Temp.: 4200KShatter-Resistant: No
Country of Origin (subject to change): Hungary

Description

HID Lamp, Lamp Type Ceramic Metal Halide, Bulb Shape PAR30L, Base Type Medium Screw (E26), 39 Watts, Bulb Color Temp. 4200K, Lumens 2225, Max. Overall Length 4-3/4 In., Shatter-Resistant No, Bulb Designation CMH39PAR30L/FL4K, HID, Color Rendering Index 89, Light Bulb Dia. 3-4/5 In., Bulb Finish Clear, Average Bulb Life 10,000 hr., ANSI Code M130, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*3: Hazardous material

Reviews