GE LIGHTING 39W, PAR30L Ceramic Metal Halide HID Light Bulb

GE LIGHTING| Zoro #: G2306263| Mfr #: CMH39/PAR30L/NSP/4K

$87.58 /ea

This item ships free. Details.Standard ground shipping.
Max. Overall Bulb Length: 4-3/4"Bulb Technology: Ceramic Metal HalideANSI Code: C130/M130
Save 15%. Sign up for Z-mail.


Zoro #: G2306263 Mfr #: CMH39/PAR30L/NSP/4K
Max. Overall Bulb Length: 4-3/4"Bulb Technology: Ceramic Metal Halide
ANSI Code: C130/M130Bulb Operating Position: Universal
Bulb Designation: CMH39PAR30L/NSP4KBulb Type: High Output
Standards: Meets 2012 Lighting Legislation EnergyBulb Color Temp.: 4200K
Color Rendering Index: 89Bulb Finish: Clear
Lumens: 2225Watts: 39
Average Bulb Life: 10,000 hr.For Enclosed Fixtures: Yes
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionBulb Base Type: Medium Screw (E26)
Light Distribution: Narrow SpotLight Appearance: 4000 to 4999K, Cool White
Item: HID LampBulb Shape: PAR30L
Shatter-Resistant: NoCountry of Origin (subject to change): Hungary


HID Lamp, Lamp Type Ceramic Metal Halide, Bulb Shape PAR30L, Base Type Medium Screw (E26), 39 Watts, Bulb Color Temp. 4200K, Lumens 2225, Max. Overall Length 4-3/4 In., Shatter-Resistant No, Bulb Designation CMH39PAR30L/NSP4K, HID, Color Rendering Index 89, Bulb Finish Clear, Average Bulb Life 10,000 hr., ANSI Code C130/M130, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*3: Hazardous material