GE LIGHTING 39W, PAR30L Ceramic Metal Halide HID Light Bulb

GE LIGHTING |Zoro #: G2306561|Mfr #: CMH39/PAR30L/SP/4K

$97.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2306561 Mfr #: CMH39/PAR30L/SP/4K
Watts: 39Standards: Meets 2012 Lighting Legislation Energy
Bulb Operating Position: UniversalItem: HID Lamp
For Enclosed Fixtures: YesBulb Technology: Ceramic Metal Halide
Shatter-Resistant: NoBulb Type: High Output
Green Environmental Attribute: Product Contributes to Reducing Energy ConsumptionLight Distribution: Spot
Lumens: 2225Bulb Designation: CMH39PAR30L/SP
Light Appearance: 4000 to 4999K, Cool WhiteANSI Code: C130/M130
Max. Overall Bulb Length: 4-3/4"Bulb Shape: PAR30L
Bulb Base Type: Medium Screw (E26)Bulb Beam Angle: 15 Degrees
Bulb Color Temp.: 4200KColor Rendering Index: 89
Average Bulb Life: 10, 000 hr.Country of Origin (subject to change): Hungary

Product Description

HID Lamp, Lamp Type Ceramic Metal Halide, Bulb Shape PAR30L, Base Type Medium Screw (E26), 39 Watts, Bulb Color Temp. 4200K, Lumens 2225, Max. Overall Length 4-3/4 In., Shatter-Resistant No, Bulb Designation CMH39PAR30L/SP, HID, Color Rendering Index 89, Bulb Beam Angle 15 Degrees , Average Bulb Life 10, 000 hr., ANSI Code C130/M130, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*3: Hazardous material

Product Reviews