GE LIGHTING 70W, PAR30L Ceramic Metal Halide HID Light Bulb

GE LIGHTING| Zoro #: G1211874| Mfr #: CMH70/PAR30L/15

$40.16 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 4-3/4"Bulb Type: High OutputBulb Beam Angle: 15 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1211874 Mfr #: CMH70/PAR30L/15
Max. Overall Bulb Length: 4-3/4"Bulb Type: High Output
Bulb Beam Angle: 15 DegreesBulb Color Temp.: 3000K
Bulb Shape: PAR30LWatts: 70
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionStandards: Meets 2012 Lighting Legislation Energy
Light Distribution: SpotBulb Technology: Ceramic Metal Halide
Light Appearance: 3000 to 3999K, Warm WhiteANSI Code: M98/M139
Average Bulb Life: 13,000 hr.Bulb Designation: CMH70/U/PAR30L/830/SP15
For Enclosed Fixtures: YesBulb Operating Position: Universal
Lumens: 4700Item: HID Lamp
Color Rendering Index: 82Bulb Base Type: Medium Screw (E26)
Bulb Finish: ClearShatter-Resistant: No
Country of Origin (subject to change): Hungary

Description

HID Lamp, Bulb Shape PAR30L, Bulb Base Type Medium Screw (E26), 70 Watts, Bulb Color Temp. 3000K, Lumens 4700, Max. Overall Bulb Length 4-3/4 In., Shatter-Resistant No, Bulb Designation CMH70/U/PAR30L/830/SP15, Ceramic Metal Halide, Light Appearance 3000 to 3999K, Warm White, Bulb Type High Output, Light Distribution Spot, Color Rendering Index 82, Bulb Finish Clear, Bulb Beam Angle 15 Degrees , Average Bulb Life 13,000 hr., Bulb Operating Position Universal, ANSI Code M98/M139

Restrictions and Compliance

*3: Hazardous material

Reviews