KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 70W, PAR30L Ceramic Metal Halide HID Light Bulb

GE LIGHTING| Zoro #: G2000747| Mfr #: CMH70/PAR30L/40

$69.25 /ea

This item ships free. Details.Standard ground shipping.
Details:
Bulb Operating Position: Universal
Bulb Beam Angle: 40 Degrees
ANSI Code: M98/M139
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2000747 Mfr #: CMH70/PAR30L/40
Bulb Operating Position: UniversalBulb Beam Angle: 40 Degrees
ANSI Code: M98/M139Color Rendering Index: 82
Lumens: 4700Shatter-Resistant: No
Light Distribution: FloodItem: HID Lamp
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionBulb Type: High Output
Bulb Shape: PAR30LWatts: 70
Light Appearance: 3000 to 3999K, Warm WhiteAverage Bulb Life: 13,000 hr.
Bulb Base Type: Medium Screw (E26)Bulb Finish: Clear
For Enclosed Fixtures: YesMax. Overall Bulb Length: 4-3/4"
Bulb Technology: Ceramic Metal HalideBulb Designation: CMH70/U/PAR30L/FL40
Bulb Color Temp.: 3000KStandards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): Hungary

Description

HID Lamp, Lamp Type Ceramic Metal Halide, Bulb Shape PAR30L, Base Type Medium Screw (E26), 70 Watts, Bulb Color Temp. 3000K, Lumens 4700, Max. Overall Length 4-3/4 In., Shatter-Resistant No, Bulb Designation CMH70/U/PAR30L/FL40, HID, Color Rendering Index 82, Bulb Finish Clear, Bulb Beam Angle 40 Degrees , Average Bulb Life 13,000 hr., ANSI Code M98/M139, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews