BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

GE LIGHTING 100W, PAR38 Ceramic Metal Halide HID Light Bulb

GE LIGHTING| Zoro #: G1355733| Mfr #: CMH100/PAR38/830/FL25

$63.24 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Bulb Designation: CMH100/PAR38/830/FL25/ECOBulb Operating Position: UniversalLight Bulb Dia.: 4-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1355733 Mfr #: CMH100/PAR38/830/FL25
Bulb Designation: CMH100/PAR38/830/FL25/ECOBulb Operating Position: Universal
Light Bulb Dia.: 4-3/4"Color Rendering Index: 81.0
Bulb Type: High OutputAverage Bulb Life: 10,000 hr.
Light Distribution: FloodBulb Finish: Clear
Watts: 100Bulb Base Type: Medium Screw (E26)
For Enclosed Fixtures: YesBulb Shape: PAR38
Lumens: 6500Standards: Meets 2012 Lighting Legislation Energy, TCLP Compliant
Bulb Beam Angle: 25 DegreesANSI Code: M90/M140
Light Appearance: 3000 to 3999K, Warm WhiteShatter-Resistant: No
Max. Overall Bulb Length: 5-7/16"Bulb Color Temp.: 3000K
Bulb Technology: Ceramic Metal HalideItem: HID Lamp
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionCountry of Origin (subject to change): China

Description

HID Lamp, Bulb Shape PAR38, Bulb Base Type Medium Screw (E26), 100 Watts, Bulb Color Temp. 3000K, Lumens 6500, Max. Overall Bulb Length 5-7/16 In., Shatter-Resistant No, Bulb Designation CMH100/PAR38/830/FL25/ECO, Ceramic Metal Halide, Light Appearance 3000 to 3999K, Warm White, Bulb Type High Output, Light Distribution Flood, Color Rendering Index 81.0, Light Bulb Dia. 4-3/4 In., Bulb Finish Clear, Bulb Beam Angle 25 Degrees , Average Bulb Life 10,000 hr., Bulb Operating Position Universal

Restrictions and Compliance

*3: Hazardous material

Reviews