DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

GE LIGHTING 100W, PAR38 Ceramic Metal Halide HID Light Bulb

GE LIGHTING| Zoro #: G0779161| Mfr #: CMH100/PAR38/830/WFL

$41.71 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Operating Position: Universal
ANSI Code: M140/M90
Color Rendering Index: 81
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0779161 Mfr #: CMH100/PAR38/830/WFL
Bulb Operating Position: UniversalANSI Code: M140/M90
Color Rendering Index: 81Lumens: 6500
Shatter-Resistant: NoLight Distribution: Wide Flood
Item: HID LampGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Bulb Type: High OutputBulb Shape: PAR38
Watts: 100Light Appearance: 3000 to 3999K, Warm White
Average Bulb Life: 10,000 hr.Bulb Base Type: Medium Screw (E26)
Light Bulb Dia.: 4-3/4"Bulb Finish: Clear
For Enclosed Fixtures: YesMax. Overall Bulb Length: 5-5/16"
Bulb Technology: Ceramic Metal HalideBulb Designation: CMH100/PAR38/830WFL/ECO
Bulb Color Temp.: 3000KStandards: Meets 2012 Lighting Legislation Energy, TCLP Compliant
Country of Origin (subject to change): China

Description

HID Lamp, Bulb Shape PAR38, Bulb Base Type Medium Screw (E26), 100 Watts, Bulb Color Temp. 3000K, Lumens 6500, Max. Overall Bulb Length 5-5/16 In., Shatter-Resistant No, Bulb Designation CMH100/PAR38/830WFL/ECO, Ceramic Metal Halide, Light Appearance 3000 to 3999K, Warm White, Bulb Type High Output, Light Distribution Wide Flood, Color Rendering Index 81, Light Bulb Dia. 4-3/4 In., Bulb Finish Clear, Average Bulb Life 10,000 hr., Bulb Operating Position Universal, ANSI Code M140/M90

Restrictions and Compliance

*3: Hazardous material

Reviews