GE LIGHTING 23W, PAR38 Ceramic Metal Halide HID Light Bulb

GE LIGHTING| Zoro #: G1041494| Mfr #: CMHi/23P38/FL/ECO

$73.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Average Bulb Life: 12,000 hr.
Bulb Operating Position: Universal
Bulb Beam Angle: 25 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1041494 Mfr #: CMHi/23P38/FL/ECO
Average Bulb Life: 12,000 hr.Bulb Operating Position: Universal
Bulb Beam Angle: 25 DegreesColor Rendering Index: 81
Lumens: 1400Bulb Finish: Clear
Shatter-Resistant: NoFor Enclosed Fixtures: Yes
Max. Overall Bulb Length: 5-3/8"Light Distribution: Flood
Item: HID LampGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Bulb Designation: CMHi23P38FL/ECOBulb Technology: Ceramic Metal Halide
Bulb Color Temp.: 3000KBulb Type: High Output
Bulb Shape: PAR38Watts: 23
Light Appearance: 3000 to 3999K, Warm WhiteBulb Base Type: Medium Screw (E26)
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): Hungary

Description

HID Lamp, Lamp Type Ceramic Metal Halide, Bulb Shape PAR38, Base Type Medium Screw (E26), 23 Watts, Bulb Color Temp. 3000K, Lumens 1400, Max. Overall Length 5-3/8 In., Shatter-Resistant No, Bulb Designation CMHi23P38FL/ECO, HID, Color Rendering Index 81, Bulb Finish Clear, Bulb Beam Angle 25 Degrees , Average Bulb Life 12,000 hr., Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*3: Hazardous material

Reviews