LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

GE LIGHTING 23W, PAR38 Ceramic Metal Halide HID Light Bulb

GE LIGHTING| Zoro #: G3303237| Mfr #: CMHi/23P38/WFL/ECO

$68.63 /ea

This item ships free. Details.Standard ground shipping.
Details:
Average Bulb Life: 12,000 hr.
Standards: Meets 2012 Lighting Legislation Energy
Bulb Designation: CMHi23P38WFL/ECO
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3303237 Mfr #: CMHi/23P38/WFL/ECO
Average Bulb Life: 12,000 hr.Standards: Meets 2012 Lighting Legislation Energy
Bulb Designation: CMHi23P38WFL/ECOLight Appearance: 3000 to 3999K, Warm White
Bulb Shape: PAR38Light Distribution: Wide Flood
Color Rendering Index: 81Bulb Finish: Clear
Bulb Base Type: Medium Screw (E26)Bulb Beam Angle: 36 Degrees
Bulb Operating Position: UniversalShatter-Resistant: No
Watts: 23Lumens: 1400
Max. Overall Bulb Length: 5-3/8"For Enclosed Fixtures: Yes
Bulb Technology: Ceramic Metal HalideBulb Color Temp.: 3000K
Bulb Type: High OutputCountry of Origin (subject to change): Hungary

Description

HID Lamp, Lamp Type Ceramic Metal Halide, Bulb Shape PAR38, Base Type Medium Screw (E26), 23 Watts, Bulb Color Temp. 3000K, Lumens 1400, Max. Overall Length 5-3/8 In., Shatter-Resistant No, Bulb Designation CMHi23P38WFL/ECO, HID, Color Rendering Index 81, Bulb Finish Clear, Bulb Beam Angle 36 Degrees , Average Bulb Life 12,000 hr., Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*3: Hazardous material

Reviews