KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 250W, T15 Ceramic Metal Halide HID Light Bulb

GE LIGHTING| Zoro #: G0648566| Mfr #: CMH250/U/830/R

$72.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Average Bulb Life: 24,000 hr.
Max. Overall Bulb Length: 9-3/4"
Shatter-Resistant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0648566 Mfr #: CMH250/U/830/R
Average Bulb Life: 24,000 hr.Max. Overall Bulb Length: 9-3/4"
Shatter-Resistant: NoWatts: 250
Bulb Shape: T15Bulb Finish: Clear
For Enclosed Fixtures: YesBulb Designation: CMH250/U/830/R
Bulb Base Type: Mogul Screw (E39)Light Appearance: 3000 to 3999K, Warm White
Lumens: 25,000Bulb Color Temp.: 3000K
Color Rendering Index: 85Standards: Meets 2012 Lighting Legislation Energy
ANSI Code: S50/M168Bulb Type: High Output
Bulb Operating Position: UniversalBulb Technology: Ceramic Metal Halide
Item: HID LampCountry of Origin (subject to change): Hungary

Description

HID Lamp, Lamp Type Ceramic Metal Halide, Bulb Shape T15, Base Type Mogul Screw (E39), 250 Watts, Bulb Color Temp. 3000K, Lumens 25,000, Max. Overall Length 9-3/4 In., Shatter-Resistant No, Bulb Designation CMH250/U/830/R, Ceramic Metal Halide, Color Rendering Index 85, Bulb Finish Clear, Average Bulb Life 24,000 hr., ANSI Code S50/M168, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews