HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

GE LIGHTING 20W, T4 Ceramic Metal Halide HID Light Bulb

GE LIGHTING| Zoro #: G0450992| Mfr #: CMH20/T/U/830GU6.5

$44.32 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 2-3/64"
Bulb Technology: Ceramic Metal Halide
ANSI Code: C156/M156
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0450992 Mfr #: CMH20/T/U/830GU6.5
Max. Overall Bulb Length: 2-3/64"Bulb Technology: Ceramic Metal Halide
ANSI Code: C156/M156Bulb Operating Position: Universal
Light Bulb Dia.: 1/2"Bulb Designation: CMH20T/U830GU6.5
Bulb Type: High OutputStandards: Meets 2012 Lighting Legislation Energy
Bulb Color Temp.: 3000KColor Rendering Index: 81
Bulb Finish: ClearLumens: 1615
Watts: 20Average Bulb Life: 12,000 hr.
For Enclosed Fixtures: YesGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Bulb Base Type: 2-Pin (GU6.5)Light Appearance: 3000 to 3999K, Warm White
Item: HID LampBulb Shape: T4
Shatter-Resistant: NoCountry of Origin (subject to change): Hungary

Description

HID Lamp, Lamp Type Ceramic Metal Halide, Bulb Shape T4, Base Type 2-Pin (GU6.5), 20 Watts, Bulb Color Temp. 3000K, Lumens 1615, Max. Overall Length 2-3/64 In., Shatter-Resistant No, Bulb Designation CMH20T/U830GU6.5, Ceramic Metal Halide, Color Rendering Index 81, Light Bulb Dia. 1/2 In., Bulb Finish Clear, Average Bulb Life 12,000 hr., ANSI Code C156/M156, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*3: Hazardous material

Reviews