KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 20W, T4.5 Ceramic Metal Halide HID Light Bulb

GE LIGHTING| Zoro #: G1389534| Mfr #: CMH20/TC/U/830/G8.5

$64.75 /ea

This item ships free. Details.Standard ground shipping.
Details:
Average Bulb Life: 12,000 hr.
Bulb Operating Position: Universal
ANSI Code: M156
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1389534 Mfr #: CMH20/TC/U/830/G8.5
Average Bulb Life: 12,000 hr.Bulb Operating Position: Universal
ANSI Code: M156Color Rendering Index: 81
Lumens: 1650Bulb Finish: Clear
Shatter-Resistant: NoFor Enclosed Fixtures: Yes
Max. Overall Bulb Length: 3-3/8"Item: HID Lamp
Bulb Technology: Ceramic Metal HalideBulb Designation: CMH20/TC/U/830/G8.5
Bulb Color Temp.: 3000KBulb Type: High Output
Bulb Shape: T4-1/2Watts: 20
Light Appearance: 3000 to 3999K, Warm WhiteBulb Base Type: 2-Pin (G8.5)
Standards: Meets 2012 Lighting Legislation EnergyLight Bulb Dia.: 9/16"
Country of Origin (subject to change): Hungary

Description

HID Lamp, Lamp Type Ceramic Metal Halide, Bulb Shape T4.5, Base Type 2-Pin (G8.5), 20 Watts, Bulb Color Temp. 3000K, Lumens 1650, Max. Overall Length 3-3/8 In., Shatter-Resistant No, Bulb Designation CMH20/TC/U/830/G8.5, Ceramic Metal Halide, Color Rendering Index 81, Light Bulb Dia. 9/16 In., Bulb Finish Clear, Average Bulb Life 12,000 hr., ANSI Code M156, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews