KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 39W, T4.5 Ceramic Metal Halide HID Light Bulb

GE LIGHTING| Zoro #: G0874632| Mfr #: CMH39/TC/U/830/G8.5

$37.61 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Average Bulb Life: 15,000 hr.
Bulb Operating Position: Universal
ANSI Code: M130
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0874632 Mfr #: CMH39/TC/U/830/G8.5
Average Bulb Life: 15,000 hr.Bulb Operating Position: Universal
ANSI Code: M130Color Rendering Index: 84
Lumens: 3400Bulb Finish: Clear
Shatter-Resistant: NoFor Enclosed Fixtures: Yes
Max. Overall Bulb Length: 3-3/8"Item: HID Lamp
Bulb Technology: Ceramic Metal HalideBulb Designation: CMH39/TC/UVC/U/830/G8.5
Bulb Color Temp.: 3000KBulb Type: High Output
Bulb Shape: T4-1/2Watts: 39
Light Appearance: 3000 to 3999K, Warm WhiteBulb Base Type: 2-Pin (G8.5)
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): Hungary

Description

HID Lamp, Lamp Type Ceramic Metal Halide, Bulb Shape T4.5, Base Type 2-Pin (G8.5), 39 Watts, Bulb Color Temp. 3000K, Lumens 3400, Max. Overall Length 3-3/8 In., Shatter-Resistant No, Bulb Designation CMH39/TC/UVC/U/830/G8.5, Ceramic Metal Halide, Color Rendering Index 84, Bulb Finish Clear, Average Bulb Life 15,000 hr., ANSI Code M130, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews