DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

GE LIGHTING 39W, T4.5 Ceramic Metal Halide HID Light Bulb

GE LIGHTING| Zoro #: G0956943| Mfr #: CMH39/TC/U/942/G8.5

$46.51 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0956943 Mfr #: CMH39/TC/U/942/G8.5
Watts: 39Standards: Meets 2012 Lighting Legislation Energy
Bulb Operating Position: UniversalShatter-Resistant: No
Item: HID LampFor Enclosed Fixtures: Yes
Bulb Technology: Ceramic Metal HalideBulb Type: High Output
Average Bulb Life: 12, 000 hr.Lumens: 3150
Bulb Designation: CMH39/TC/U/942/G8.5Light Appearance: 4000 to 4999K, Cool White
ANSI Code: M130Max. Overall Bulb Length: 3-3/8"
Bulb Shape: T4-1/2Bulb Base Type: 2-Pin (G8.5)
Bulb Color Temp.: 4200KColor Rendering Index: 88
Country of Origin (subject to change): Hungary

Product Description

HID Lamp, Lamp Type Ceramic Metal Halide, Bulb Shape T4.5, Base Type 2-Pin (G8.5), 39 Watts, Bulb Color Temp. 4200K, Lumens 3150, Max. Overall Length 3-3/8 In., Shatter-Resistant No, Bulb Designation CMH39/TC/U/942/G8.5, Ceramic Metal Halide, Color Rendering Index 88, Bulb Finish Clear, Average Bulb Life 12, 000 hr., ANSI Code M130, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*3: Hazardous material

Product Reviews