KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 39W, T4.5 Ceramic Metal Halide HID Light Bulb

GE LIGHTING| Zoro #: G1341164| Mfr #: CMH39/T/U/942/G12

$57.33 /ea

This item ships free. Details.Standard ground shipping.
Details:
Average Bulb Life: 15,000 hr.
Bulb Operating Position: Universal
ANSI Code: M130
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1341164 Mfr #: CMH39/T/U/942/G12
Average Bulb Life: 15,000 hr.Bulb Operating Position: Universal
ANSI Code: M130Color Rendering Index: 88
Lumens: 3200Bulb Finish: Clear
Shatter-Resistant: NoFor Enclosed Fixtures: Yes
Max. Overall Bulb Length: 3-9/16"Item: HID Lamp
Bulb Technology: Ceramic Metal HalideBulb Designation: CMH39/T/U/942/G12
Bulb Color Temp.: 4000KBulb Type: High Output
Bulb Shape: T4-1/2Watts: 39
Light Appearance: 4000 to 4999K, Cool WhiteBulb Base Type: 2-Pin (G12)
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): Hungary

Description

HID Lamp, Lamp Type Ceramic Metal Halide, Bulb Shape T4.5, Base Type 2-Pin (G12), 39 Watts, Bulb Color Temp. 4000K, Lumens 3200, Max. Overall Length 3-9/16 In., Shatter-Resistant No, Bulb Designation CMH39/T/U/942/G12, Ceramic Metal Halide, Color Rendering Index 88, Bulb Finish Clear, Average Bulb Life 15,000 hr., ANSI Code M130, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*3: Hazardous material

Reviews