DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

GE LIGHTING 70W, T4.5 Ceramic Metal Halide HID Light Bulb

GE LIGHTING| Zoro #: G0683697| Mfr #: CMH70/TC/U/830/G8.5

$43.25 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 3-3/8"
Bulb Technology: Ceramic Metal Halide
ANSI Code: M139
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0683697 Mfr #: CMH70/TC/U/830/G8.5
Max. Overall Bulb Length: 3-3/8"Bulb Technology: Ceramic Metal Halide
ANSI Code: M139Bulb Operating Position: Universal
Light Bulb Dia.: 9/16"Bulb Designation: CMH70/TC/U/830/G8.5
Bulb Type: High OutputStandards: Meets 2012 Lighting Legislation Energy
Bulb Color Temp.: 3000KColor Rendering Index: 83
Bulb Finish: ClearLumens: 6200
Watts: 70Average Bulb Life: 15,000 hr.
For Enclosed Fixtures: YesBulb Base Type: 2-Pin (G8.5)
Light Appearance: 3000 to 3999K, Warm WhiteItem: HID Lamp
Bulb Shape: T4-1/2Shatter-Resistant: No
Country of Origin (subject to change): Hungary

Description

HID Lamp, Bulb Shape T4-1/2, Bulb Base Type 2-Pin (G8.5), 70 Watts, Bulb Color Temp. 3000K, Lumens 6200, Max. Overall Bulb Length 3-3/8 In., Shatter-Resistant No, Bulb Designation CMH70/TC/U/830/G8.5, Ceramic Metal Halide, Light Appearance 3000 to 3999K, Warm White, Bulb Type High Output, Color Rendering Index 83, Light Bulb Dia. 9/16 In., Bulb Finish Clear, Average Bulb Life 15,000 hr., Bulb Operating Position Universal, ANSI Code M139, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*3: Hazardous material

Reviews