BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

GE LIGHTING 70W, T4.5 Ceramic Metal Halide HID Light Bulb

GE LIGHTING| Zoro #: G1982206| Mfr #: CMH70/U/930/G8.5/ULR

$71.29 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Bulb Finish: ClearMax. Overall Bulb Length: 3-3/8"Light Appearance: 3000 to 3999K, Warm White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1982206 Mfr #: CMH70/U/930/G8.5/ULR
Bulb Finish: ClearMax. Overall Bulb Length: 3-3/8"
Light Appearance: 3000 to 3999K, Warm WhiteBulb Base Type: 2-Pin (G8.5)
Bulb Shape: T4-1/2Bulb Operating Position: Universal
Bulb Technology: Ceramic Metal HalideANSI Code: C139/M139
Shatter-Resistant: NoBulb Type: High Output
Bulb Designation: CMH70U930G8.5ULRAverage Bulb Life: 15,000 hr.
Color Rendering Index: 88Watts: 70
Item: HID LampBulb Color Temp.: 3000K
For Enclosed Fixtures: YesStandards: Meets 2012 Lighting Legislation Energy
Lumens: 6200Country of Origin (subject to change): Hungary

Description

HID Lamp, Bulb Shape T4-1/2, Bulb Base Type 2-Pin (G8.5), 70 Watts, Bulb Color Temp. 3000K, Lumens 6200, Max. Overall Bulb Length 3-3/8 In., Shatter-Resistant No, Bulb Designation CMH70U930G8.5ULR, Ceramic Metal Halide, Light Appearance 3000 to 3999K, Warm White, Bulb Type High Output, Color Rendering Index 88, Bulb Finish Clear, Average Bulb Life 15,000 hr., Bulb Operating Position Universal, ANSI Code C139/M139, Meets 2012 Lighting Legislation Energy

Reviews