GE LIGHTING 150W, T6 Ceramic Metal Halide HID Light Bulb

GE LIGHTING| Zoro #: G1400533| Mfr #: CMH150/T/U/942/G12

$54.22 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Average Bulb Life: 12,000 hr.
Bulb Operating Position: Universal
ANSI Code: M102
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1400533 Mfr #: CMH150/T/U/942/G12
Average Bulb Life: 12,000 hr.Bulb Operating Position: Universal
ANSI Code: M102Color Rendering Index: 94
Lumens: 13,000Bulb Finish: Clear
Shatter-Resistant: NoFor Enclosed Fixtures: Yes
Max. Overall Bulb Length: 3-15/16"Item: HID Lamp
Bulb Technology: Ceramic Metal HalideBulb Designation: CMH150TU/942/G12
Bulb Color Temp.: 4200KBulb Type: High Output
Bulb Shape: T6Watts: 150
Light Appearance: 4000 to 4999K, Cool WhiteBulb Base Type: 2-Pin (G12)
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): Hungary

Description

HID Lamp, Lamp Type Ceramic Metal Halide, Bulb Shape T6, Base Type 2-Pin (G12), 150 Watts, Bulb Color Temp. 4200K, Lumens 13,000, Max. Overall Length 3-15/16 In., Shatter-Resistant No, Bulb Designation CMH150TU/942/G12, Ceramic Metal Halide, Color Rendering Index 94, Bulb Finish Clear, Average Bulb Life 12,000 hr., ANSI Code M102, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*3: Hazardous material

Reviews