KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 70W, T6 Ceramic Metal Halide HID Light Bulb

GE LIGHTING| Zoro #: G2255741| Mfr #: CMH70/TD/UVC/830/RX7S

$89.75 /ea

This item ships free. Details.Standard ground shipping.
Details:
Average Bulb Life: 15,000 hr.
Bulb Operating Position: Horizontal +/-45 Degrees
ANSI Code: M85/M98/M139
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2255741 Mfr #: CMH70/TD/UVC/830/RX7S
Average Bulb Life: 15,000 hr.Bulb Operating Position: Horizontal +/-45 Degrees
ANSI Code: M85/M98/M139Color Rendering Index: 80
Lumens: 5600Bulb Finish: Clear
Shatter-Resistant: NoFor Enclosed Fixtures: Yes
Max. Overall Bulb Length: 2-3/4"Item: HID Lamp
Bulb Technology: Ceramic Metal HalideBulb Designation: CMH70/TD/UVC/830/RX7S
Bulb Color Temp.: 3000KBulb Type: High Output
Bulb Shape: T6Watts: 70
Light Appearance: 3000 to 3999K, Warm WhiteBulb Base Type: Rx7s
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): Hungary

Description

HID Lamp, Lamp Type Ceramic Metal Halide, Bulb Shape T6, Base Type Rx7s, 70 Watts, Bulb Color Temp. 3000K, Lumens 5600, Max. Overall Length 2-3/4 In., Shatter-Resistant No, Bulb Designation CMH70/TD/UVC/830/RX7S, Ceramic Metal Halide, Color Rendering Index 80, Bulb Finish Clear, Average Bulb Life 15,000 hr., ANSI Code M85/M98/M139, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*3: Hazardous material

Reviews