GE LIGHTING 70W, T6 Ceramic Metal Halide HID Light Bulb

GE LIGHTING| Zoro #: G0999406| Mfr #: CMH70/T/U/942/G12

$77.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Bulb Operating Position: UniversalBulb Technology: Ceramic Metal HalideLight Appearance: 4000 to 4999K, Cool White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0999406 Mfr #: CMH70/T/U/942/G12
Bulb Operating Position: UniversalBulb Technology: Ceramic Metal Halide
Light Appearance: 4000 to 4999K, Cool WhiteANSI Code: M139/M85/M98
Bulb Type: High OutputAverage Bulb Life: 15,000 hr.
Bulb Color Temp.: 4200KItem: HID Lamp
For Enclosed Fixtures: YesBulb Shape: T6
Lumens: 6000Bulb Designation: CMH70U/942/G12
Watts: 70Color Rendering Index: 93
Bulb Base Type: 2-Pin (G12)Max. Overall Bulb Length: 3-9/16"
Shatter-Resistant: NoStandards: Meets 2012 Lighting Legislation Energy
Bulb Finish: ClearCountry of Origin (subject to change): Hungary

Description

HID Lamp, Bulb Shape T6, Bulb Base Type 2-Pin (G12), 70 Watts, Bulb Color Temp. 4200K, Lumens 6000, Max. Overall Bulb Length 3-9/16 In., Shatter-Resistant No, Bulb Designation CMH70U/942/G12, Ceramic Metal Halide, Light Appearance 4000 to 4999K, Cool White, Bulb Type High Output, Color Rendering Index 93, Bulb Finish Clear, Average Bulb Life 15,000 hr., Bulb Operating Position Universal, ANSI Code M139/M85/M98, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*3: Hazardous material

Reviews