20% OFF SELECT AUTO & TRUCK MAINTENANCE CATEGORIESENTER CODE: INGEARJuly 10-23SEE DETAILS

CFL Ballast, Electronic, 40W, 120/277V

GE LIGHTING| Zoro #: G0931603| Mfr #: GEC225MVPS-A

$54.27 /ea

qty
This item ships free. Details.Standard ground shipping.
  • Details:
  • Ballast Max. Number of Lamps: 2
  • Total Harmonic Distortion: Less Than 1.7%
  • Ballast Voltage: 120/277
  • View Full Product Details
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0931603 Mfr #: GEC225MVPS-A
Ballast Max. Number of Lamps: 2Total Harmonic Distortion: Less Than 1.7%
Ballast Voltage: 120/277Light Output: Normal
Width: 1-11/16"Power Factor: 0.99/0.95
Base Type: 4 PinBallast Lamp Type: Compact Fluorescent
Number of F40BX Lamps: 2Ballast Dimming: No
Ballast Family: UltraStart(R)Ballast Start Type: Programmed/Rapid
Length: 9-1/2"Dimension Reference: A16
Ballast Type: ElectronicBallast Item: CFL Ballast
Ballast Factor: NormalMin. Starting Temp.: 0 Degrees F
Wiring Type: ParallelItem: CFL Ballast
Height: 1-1/4"Ballast Max. Lamp Watts: 28
Input Watts: 40Ballast Dimming Type: No Dimming
Country of Origin (subject to change): China

Description

CFL Ballast, Ballast Type Electronic, Ballast Family UltraStart(R), Input Watts 40, Ballast Voltage 120/277, Min. Starting Temp. 0 Degrees F, Ballast Start Type Programmed/Rapid, Ballast Max. Number of Lamps 2, Ballast Lamp Type Compact Fluorescent, Ballast Max. Lamp Watts 28, Dimension Reference A16, Base Type 4 Pin, Ballast Factor Normal, Power Factor 0.99/0.95, Ballast Dimming No, Length 9-1/2 In., Ballast Dimming Type No Dimming, Width 1-11/16 In., Height 1-1/4 In., Wiring Type Parallel

Reviews