BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

CFL Ballast, Electronic, 69W, 120/277V

GE LIGHTING| Zoro #: G2407072| Mfr #: GEC240MVPS-A

$46.83 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Ballast Dimming Type: No DimmingBallast Type: ElectronicBallast Lamp Type: Compact Fluorescent
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2407072 Mfr #: GEC240MVPS-A
Ballast Dimming Type: No DimmingBallast Type: Electronic
Ballast Lamp Type: Compact FluorescentBallast Start Type: Programmed/Rapid
Ballast Dimming: NoNumber of F40BX Lamps: 2
Length: 9-1/2"Wiring Type: Parallel
Base Type: 4 PinDimension Reference: A16
Light Output: NormalPower Factor: Greater Than 0.97
Min. Starting Temp.: 0 Degrees FBallast Family: UltraStart(R)
Total Harmonic Distortion: Less than 10%Ballast Max. Number of Lamps: 2
Height: 1-1/5"Ballast Max. Lamp Watts: 40
Item: CFL BallastBallast Voltage: 120/277
Ballast Factor: NormalWidth: 1-2/3"
Special Features: Low Profile CaseInput Watts: 69
Ballast Item: CFL BallastCountry of Origin (subject to change): China

Description

CFL Ballast, Ballast Type Electronic, Ballast Family UltraStart(R), Input Watts 69, Ballast Voltage 120/277, Min. Starting Temp. 0 Degrees F, Ballast Start Type Programmed/Rapid, Ballast Max. Number of Lamps 2, Ballast Lamp Type Compact Fluorescent, Ballast Max. Lamp Watts 40, Dimension Reference A16, Base Type 4 Pin, Ballast Factor Normal, Power Factor Greater Than 0.97, Ballast Dimming No, Length 9-1/2 In., Width 1-2/3 In., Height 1-1/5 In., Wiring Type Parallel, Light Output Normal

Reviews