KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 32W, T9 Circular Fluorescent Light Bulb, Min. Qty 6

GE LIGHTING| Zoro #: G3755577| Mfr #: FC12T9/KB

$20.30 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Designation: FC12T9
ANSI Code: 78901-ANSI-4032-1
Bulb Color Temp.: 3000K
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3755577 Mfr #: FC12T9/KB
Bulb Designation: FC12T9ANSI Code: 78901-ANSI-4032-1
Bulb Color Temp.: 3000KDimmable: No
Light Appearance: 3000 to 3999K, Warm WhiteLumens: 2400
Standards: Meets 2012 Lighting Legislation EnergyColor Rendering Index: 82
Watts: 32Light Bulb Dia.: 1-1/8"
Bulb Base Type: 4-Pin (G10q)Shatter-Resistant: No
Voltage: 84Average Bulb Life: 12,000 hr.
Bulb Type: CirclineBulb Shape: T9
Bulb Start Type: RapidItem: Circular Fluorescent Lamp
Bulb Technology: FluorescentOverall Bulb Dia.: 12"
Country of Origin (subject to change): China

Description

Circular Fluorescent Lamp, Overall Bulb Dia. 12 In., 32 Watts, Light Appearance 3000 to 3999K, Warm White, Lumens 2400, Bulb Color Temp. 3000K, Bulb Technology Fluorescent, Bulb Type Circline, Light Bulb Dia. 1-1/8 In., Bulb Shape T9, Bulb Base Type 4-Pin (G10q), Color Rendering Index 82, Average Bulb Life 12,000 hr., Bulb Start Type Rapid, 84 Voltage, Bulb Designation FC12T9, Dimmable No, Shatter-Resistant No, ANSI Code 78901-ANSI-4032-1

Reviews