GE LIGHTING 20W, T9 Circular Fluorescent Light Bulb, Min. Qty 12

GE LIGHTING| Zoro #: G3775204| Mfr #: FC6T9/CW

$7.70 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Bulb Shape: T9Watts: 20Light Bulb Dia.: 1-1/8"
Save 15%. Sign up for Z-mail.


Zoro #: G3775204 Mfr #: FC6T9/CW
Bulb Shape: T9Watts: 20
Light Bulb Dia.: 1-1/8"Light Appearance: 4000 to 4999K, Cool White
Item: Circular Fluorescent LampShatter-Resistant: No
Bulb Base Type: 4-Pin (G10q)Overall Bulb Dia.: 6"
Voltage: 49ANSI Code: 78901-ANSI-4030-1
Lumens: 800Bulb Technology: Fluorescent
Standards: Meets 2012 Lighting Legislation EnergyColor Rendering Index: 60
Bulb Designation: FC6T9Average Bulb Life: 12,000 hr.
Dimmable: NoBulb Type: Circline
Bulb Start Type: RapidBulb Color Temp.: 4100K
Country of Origin (subject to change): China


Circular Fluorescent Lamp, Overall Bulb Dia. 6 In., 20 Watts, Light Appearance 4000 to 4999K, Cool White, Lumens 800, Bulb Color Temp. 4100K, Bulb Technology Fluorescent, Bulb Type Circline, Light Bulb Dia. 1-1/8 In., Bulb Shape T9, Bulb Base Type 4-Pin (G10q), Color Rendering Index 60, Average Bulb Life 12,000 hr., Bulb Start Type Rapid, 49 Voltage, Bulb Designation FC6T9, Dimmable No, Shatter-Resistant No, ANSI Code 78901-ANSI-4030-1