KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 32W, T9 Circular Fluorescent Light Bulb, Min. Qty 12

GE LIGHTING| Zoro #: G3774741| Mfr #: FC12T9/D

$12.48 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Designation: FC12T9
ANSI Code: 78901-ANSI-4032-1
Bulb Color Temp.: 6500K
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3774741 Mfr #: FC12T9/D
Bulb Designation: FC12T9ANSI Code: 78901-ANSI-4032-1
Bulb Color Temp.: 6500KDimmable: No
Light Appearance: 5000K and Above, DaylightLumens: 1675
Standards: Meets 2012 Lighting Legislation EnergyColor Rendering Index: 75
Watts: 32Light Bulb Dia.: 1-1/8"
Bulb Base Type: 4-Pin (G10q)Shatter-Resistant: No
Voltage: 84Average Bulb Life: 12,000 hr.
Bulb Type: CirclineBulb Shape: T9
Bulb Start Type: RapidItem: Circular Fluorescent Lamp
Bulb Technology: FluorescentOverall Bulb Dia.: 12"
Country of Origin (subject to change): China

Description

Circular Fluorescent Lamp, Overall Bulb Dia. 12 In., 32 Watts, Light Appearance 5000K and Above, Daylight, Lumens 1675, Bulb Color Temp. 6500K, Light Technology Fluorescent, Bulb Type Circline, Light Bulb Dia. 1-1/8 In., Bulb Shape T9, Bulb Base Type 4-Pin (G10q), Color Rendering Index 75, Average Bulb Life 12,000 hr., Bulb Start Type Rapid, 84 Voltage, Bulb Designation FC12T9, Dimmable No, Shatter-Resistant No, ANSI Code 78901-ANSI-4032-1

Reviews