PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

GE LIGHTING 40W, T9 Circular Fluorescent Light Bulb, Min. Qty 12

GE LIGHTING| Zoro #: G3772964| Mfr #: FC16T9/D

$18.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dimmable: NoItem: Circular Fluorescent LampBulb Color Temp.: 6500K
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3772964 Mfr #: FC16T9/D
Dimmable: NoItem: Circular Fluorescent Lamp
Bulb Color Temp.: 6500KBulb Base Type: 4-Pin (G10q)
Shatter-Resistant: NoANSI Code: 78901-ANSI-4034-1
Bulb Designation: FC16T9Color Rendering Index: 75
Standards: Meets 2012 Lighting Legislation EnergyBulb Type: Circline
Bulb Start Type: RapidOverall Bulb Dia.: 16"
Bulb Technology: FluorescentLumens: 2250
Light Appearance: 5000K and Above, DaylightWatts: 40
Voltage: 109Bulb Shape: T9
Light Bulb Dia.: 1-1/8"Average Bulb Life: 12,000 hr.
Country of Origin (subject to change): Multiple

Description

Circular Fluorescent Lamp, Overall Bulb Dia. 16 In., 40 Watts, Light Appearance 5000K and Above, Daylight, Lumens 2250, Bulb Color Temp. 6500K, Light Technology Fluorescent, Bulb Type Circline, Light Bulb Dia. 1-1/8 In., Bulb Shape T9, Bulb Base Type 4-Pin (G10q), Color Rendering Index 75, Average Bulb Life 12,000 hr., Bulb Start Type Rapid, 109 Voltage, Bulb Designation FC16T9, Dimmable No, Shatter-Resistant No, ANSI Code 78901-ANSI-4034-1

Reviews