20% off 8 Categories We’re here to help! Call (855) 289-9676
Cart

120VAC Electrically Held Lighting Contactor 2P 30A

GE | Zoro #: G0420506 | Mfr #: CR463L20AJA

$177.87 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
This item ships free. Details. Standard ground shipping.
Free ground shipping on this item. Details.
Details:Key Features
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Ge #CR463L20AJA Specifications

Zoro #: G0420506 Manufacturer #: CR463L20AJA
Hz: 50/60 HP @ 3 Phase - 575V: 15
Depth: 3.90" HP @ 3 Phase - 240V: 5
Full Load Amps: 30 HP @ 3 Phase - 208V: 3
HP @ 1 Phase - 120V: 1 HP @ 3 Phase - 480V: 10
HP @ 1 Phase - 240V: 2 Contactor Type: Electrically Held
Number of Poles: 2 Item: Electrically Held Lighting Contactor
Width: 4.20'' Height: 7.40"
Enclosure NEMA Rating: No Enclosure Standards: UL 508 File, E1811 Vol 19, cUL, CE
Coil Volts: 120VAC Country of Origin (subject to change): United States

Description

Choose from hundreds of magnetic contactor products when you shop Zoro and rest assured you're looking at a premium selection that's the most fairly priced. Here is some additional information about Ge Electrically Held Lighting Contactor. Number Of Poles: 2, Coil Volts: 120VAC, Width: 4.20''.

Reviews of Ge #CR463L20AJA