Dimming Ballast, 120/277V, 48 In Lamp

GE LIGHTING| Zoro #: G0388744| Mfr #: GE432MAX90-V60

$39.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Dimming Ballast
Ballast Dimming Type: 0-10V Dimming 100 to 60%
Ballast Max. Number of Lamps: 4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0388744 Mfr #: GE432MAX90-V60
Item: Dimming BallastBallast Dimming Type: 0-10V Dimming 100 to 60%
Ballast Max. Number of Lamps: 4Width: 1-5/8"
Min. Starting Temp.: -22 Degrees FStandards: UL 55C, UL Type CC, UL Type1 Outdoor, UL Type HL, NEMA Premium, ASI-C62.41-1991, cUL, FCC Part 18 Class A, ANSI Standard C82.11-Cons 2002
Amps AC: 0.34Ballast Max. Lamp Watts: 32
Ballast Dimming: YesBallast Start Type: Instant
Sound Rating: A 20 to 24dBDimming Range: 100% to 60% Dim
Length: 9-1/2"Height: 1-3/16"
Input Watts: 87Thermal Protection: Class P
Ballast Item: Electronic BallastPower Factor: Greater than 0.95
Ballast Factor: 1.18Ballast Lamp Type: T8
Ballast Type: ElectronicBallast Voltage: 120/277
Ballast Family: UltramaxTotal Harmonic Distortion: Less Than 20%
Country of Origin (subject to change): China

Description

Dimming Ballast, Ballast Type Electronic, Ballast Start Type Instant, Ballast Lamp Type T8, Ballast Family Ultramax, Ballast Max. Number of Lamps 4, Ballast Voltage 120/277, Min. Starting Temp. -22 Degrees F, Amps AC 0.34, Input Watts 87, Ballast Max. Lamp Watts 32, Ballast Dimming Yes, Ballast Dimming Type 0-10V Dimming 100 to 60 Percent, Dimming Range 100 Percent to 60 Percent Dim

Reviews