SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Dimming Ballast, Electronic, 120/277VLamp

GE LIGHTING| Zoro #: G0825246| Mfr #: GE332-MAX90-V60

$34.13 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thermal Protection: UL 55C Ambient RatingNumber of F17T8 Lamps: 3Ballast Type: Electronic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0825246 Mfr #: GE332-MAX90-V60
Thermal Protection: UL 55C Ambient RatingNumber of F17T8 Lamps: 3
Ballast Type: ElectronicBallast Lamp Type: T8
Number of F32T8U Lamps: 3Ballast Start Type: Instant
Ballast Dimming: YesNumber of F25T8 Lamps: 3
Length: 9-1/2"Ballast Dimming Type: 0-10V Dimming 100 to 60%
Ballast Voltage: 120/277Standards: UL Type CC Rating, UL Type HL, FCC Part 18 Class A, cUL Listed, ANSI Standard C62.41-1991
Ballast Factor: 1.17/1.20Sound Rating: A 20 to 24dB
Number of F32T8 Lamps: 3Power Factor: 0.99/0.97
Min. Starting Temp.: -22 Degrees FBallast Family: Ultramax
Dimming Range: 100% to 60%Ballast Max. Number of Lamps: 3
Height: 1-3/16"Ballast Max. Lamp Watts: 32
Item: Dimming BallastTotal Harmonic Distortion: Less than 10%
Amps AC: 0.87/0.38Width: 1-5/8"
Input Watts: 104/102Ballast Item: Electronic Ballast
Country of Origin (subject to change): China

Description

Dimming Ballast, Ballast Type Electronic, Ballast Start Type Instant, Ballast Lamp Type T8, Ballast Family UltraMax, Ballast Max. Number of Lamps 3, Ballast Voltage 120/277, Min. Starting Temp. -22 Degrees F, Amps AC 0.87/0.38, Input Watts 104/102, Ballast Max. Lamp Watts 32, Ballast Dimming Yes, Ballast Dimming Type 0-10V Dimming 100 to 60 Percent, Dimming Range 100 Percent to 60 Percent, Standards UL Type CC Rating, UL Type HL, FCC Part 18 Class A, cUL Listed, ANSI Standard C62.41-1991

Reviews