October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

GE LIGHTING 28 to 75 Watts, 1 or 2 Lamps, Electronic Ballast

  • Zoro #: G2292227
  • Mfr #: GE240PS-MV-N

$16.45

Details
  • Number of F34T12 Lamps: 1 or 2
  • Number of F40T12 U-Bend Lamps: 1 or 2
  • Number of F42/F48T12 Lamps: 1 or 2
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Ge Lighting #GE240PS-MV-N Specifications

  • Zoro #: G2292227
  • Mfr #: GE240PS-MV-N
Number of F34T12 Lamps: 1 or 2 Number of F40T12 U-Bend Lamps: 1 or 2
Number of F42/F48T12 Lamps: 1 or 2 Ballast Max. Lamp Watts: 40
Ballast Type: Electronic Number of F25T12 Lamps: 1 or 2
Ballast Start Type: Rapid Ballast Family: ProLine(TM)
Ballast Lamp Type: T12 Number of F40T10 Lamps: 1 or 2
Number of F20T12 Lamps: 1 or 2 Ballast Dimming: No
Power Factor: Greater than 0.98 Ballast Max. Number of Lamps: 2
Total Harmonic Distortion: Less than 10% Ballast Factor: 0.87
Green Environmental Attribute: Product Contributes To Reducing Energy Consumption Input Watts: 28 to 75
Height: 1-5/16" Ballast Item: Electronic Ballast
Number of F24/F36T12 Lamps: 1 or 2 Ballast Lamp Watts: 40
Ballast Voltage: 120-277 Length: 9-1/2"
Number of F42/F48T12 Lamps: 1 or 2 Amps AC: 0.63 to 0.13
Number of F40T12 Lamps: 1 or 2 Width: 1-3/16"
Wiring Type: Parallel Number of F30T12 Lamps: 1 or 2
Item: Electronic Ballast Number of F24/F36T12 Lamps: 1 or 2
Light Output: Normal Min. Starting Temp.: 50 Degrees F
Country of Origin (subject to change): China

Description

Electronic ballasts limit the current entering a bulb from the power source. Take a look at the features for Ge Lighting Electronic Ballast. Length: 9-1/2", Ballast Lamp Type: T12.

Reviews of Ge Lighting #GE240PS-MV-N