Shop Alternate Products
This Product is Discontinued
Current
GE LIGHTING 47 Watts, 2 Lamps, Electronic Ballast (Discontinued)
Mfr # GE232-MV-PS-L
Zoro # G1619922
This Product is Discontinued
Key Features
- Ballast Lamp Type T8
- Ballast Max. Number of Lamps 2
- Ballast Voltage 120/277
- Ballast Start Type Programmed
- Ballast Dimming No