KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 68 Watts, 3 Lamps, Electronic Ballast

GE LIGHTING| Zoro #: G0389392| Mfr #: GE332-MV-PS-L

$29.47 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
Item: Electronic Ballast
Number of F40T8 Lamps: 2 or 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0389392 Mfr #: GE332-MV-PS-L
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionItem: Electronic Ballast
Number of F40T8 Lamps: 2 or 3Ballast Max. Number of Lamps: 3
Width: 1-5/8"Min. Starting Temp.: 0 Degrees F
Number of F25T8 Lamps: 2 or 3Number of F28T8 Lamps: 2 or 3
Amps AC: 0.61 to 0.27Ballast Dimming: No
Ballast Start Type: ProgrammedNumber of F32T8 Lamps: 2 or 3
Length: 9-1/2"Height: 1-3/16"
Ballast Family: UltraStart(R)Wiring Type: Parallel
Input Watts: 68Green Certification or Other Recognition: NEMA Premium Rated
Number of F17T8 Lamps: 2 or 3Ballast Item: Electronic Ballast
Power Factor: Greater than 0.98Ballast Max. Lamp Watts: 32
Ballast Factor: 0.71Ballast Lamp Type: T8
Ballast Type: ElectronicBallast Voltage: 120/277
Light Output: LowTotal Harmonic Distortion: Less than 10%
Country of Origin (subject to change): China

Description

Electronic Ballast, Start Type Programmed, Lamp Type T8 Lamps, Ballast Family UltraStart(r), Number of Lamps 3, Voltage 120/277, Light Output Low, Min. Starting Temp. 0 Degrees F, Amps AC 0.61 to 0.27, Input Watts 68

Reviews