Shop Alternate Products
This Product is Discontinued
Current
GE LIGHTING 84 Watts, 3 Lamps, Electronic Ballast (Discontinued)
Mfr # GE332-MV-PS-N
Zoro # G2455065
This Product is Discontinued
Key Features
- Ballast Lamp Type T8
- Ballast Max. Number of Lamps 3
- Input Voltage 120 to 277V AC
- Ballast Voltage 120-277
- Ballast Start Type Programmed