GE LIGHTING 112 Watts, 4 Lamps, Electronic Ballast

GE LIGHTING| Zoro #: G1905522| Mfr #: GE432-MV-PS-N

$35.26 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Amps AC: 0.97 to 0.41Number of F17T8 Lamps: 3 or 4Ballast Type: Electronic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1905522 Mfr #: GE432-MV-PS-N
Amps AC: 0.97 to 0.41Number of F17T8 Lamps: 3 or 4
Ballast Type: ElectronicBallast Lamp Type: T8
Ballast Start Type: ProgrammedBallast Dimming: No
Green Certification or Other Recognition: NEMA Premium RatedNumber of F25T8 Lamps: 3 or 4
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionLength: 9-1/2"
Wiring Type: SeriesBallast Factor: 0.88
Number of F40T8 Lamps: 3 or 4Number of F28T8 Lamps: 3 or 4
Number of F32T8 Lamps: 3 or 4Light Output: Normal
Power Factor: Greater than 0.98Min. Starting Temp.: 0 Degrees F
Ballast Family: UltraStart(R)Total Harmonic Distortion: Less than 10%
Ballast Max. Number of Lamps: 4Height: 1-3/16"
Ballast Max. Lamp Watts: 32Item: Electronic Ballast
Ballast Voltage: 120/277Width: 1-5/8"
Input Watts: 112Ballast Item: Electronic Ballast
Country of Origin (subject to change): China

Description

Electronic Ballast, Ballast Type Electronic, Ballast Start Type Programmed, Ballast Lamp Type T8, Ballast Family UltraStart(R), Ballast Max. Number of Lamps 4, Ballast Voltage 120/277, Light Output Normal, Min. Starting Temp. 0 Degrees F, Amps AC 0.97 to 0.41, Input Watts 112, Ballast Max. Lamp Watts 32, Ballast Dimming No, Ballast Factor 0.88, Power Factor Greater Than 0.98, Total Harmonic Distortion Less Than 10 Percent, Length 9-1/2 In., Width 1-5/8 In., Height 1-3/16 In., Wiring Type Series

Reviews