Current
GE LIGHTING 121 Watts, 4 Lamps, Electronic Ballast
Mfr # GE432MAXP-N+ ULTRA
Zoro # G1200866
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Lamp Type T8
- Ballast Max. Number of Lamps 4
- Input Voltage 120 to 277V AC
- Ballast Voltage 120-277
- Ballast Start Type Instant
Explore More Products
- CURRENT 48 to 138 Watts, 1 or 2 Lamps, Electronic Ballast GE-260-IS-MV-N
- CURRENT Ballast, 400w MH M59 or H33 5-Tap GEM-400ML5AA-4-5
- CURRENT GE LIGHTING 41 to 60 Watts, 2 Lamps, Electronic Ballast GE-228-MV-PS-N-MC
- CURRENT GE LIGHTING 65 to 68 Watts, 4 Lamps, Electronic Ballast GE454-MV-PS90-F
- CURRENT GE LIGHTING 96 to 97 Watts, 4 Lamps, Electronic Ballast GE432MAXP-L-ULTRA
- CURRENT GE LIGHTING 48 Watts, 2 Lamps, Electronic Ballast GE232MAXP-L-ULTRA
- CURRENT Ballast, 175wMH M57orH39 5-Tap, Multi GEM175ML5AA3-5
- CURRENT Ge2F96T12 Ballast 93880
- CURRENT GE LIGHTING 96 Watts, 4 Lamps, Electronic Ballast GE-432-MAX347-L
- LUMAPRO LUMAPRO 106 to 108 Watts, 2 or 3 Lamps, Electronic Ballast 4KGE5
- ADVANCE 63 to 64 Watts, 1 or 2 Lamps, Electronic Ballast ICN-2S28-T
- Current Electronic Ballasts