GE LIGHTING 35 Watts, 1 Lamps, Electronic Ballast

GE LIGHTING| Zoro #: G1979135| Mfr #: GE132-MV-PS-N

$24.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Amps AC: 0.31 to 0.01Number of F17T8 Lamps: 1Ballast Type: Electronic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1979135 Mfr #: GE132-MV-PS-N
Amps AC: 0.31 to 0.01Number of F17T8 Lamps: 1
Ballast Type: ElectronicBallast Lamp Type: T8
Number of F32T8U Lamps: 1Number of F15T8 Lamps: 1
Ballast Dimming: NoNumber of F25T8 Lamps: 1
Length: 9-1/2"Number of F13T8 Lamps: 1
Ballast Start Type: ProgrammedWiring Type: Parallel
Ballast Factor: 0.8Number of F40T8 Lamps: 1
Number of F28T8 Lamps: 1Number of F32T8 Lamps: 1
Light Output: NormalNumber of F32T8(26W) Lamps: 1
Power Factor: 0.99Number of F18/19T8 Lamps: 1
Min. Starting Temp.: 0 Degrees FBallast Family: UltraStart(R)
Total Harmonic Distortion: Less than 10%Ballast Max. Number of Lamps: 1
Height: 1-3/16"Item: Electronic Ballast
Ballast Max. Lamp Watts: 32Number of F32T8(30W) Lamps: 1
Number of F48T8 Lamps: 1Number of F30T8 Lamps: 1
Ballast Voltage: 120/277Width: 1-5/8"
Number of F32T8(28W) Lamps: 1Input Watts: 35
Ballast Item: Electronic BallastCountry of Origin (subject to change): China

Description

Electronic Ballast, Ballast Type Electronic, Ballast Start Type Programmed, Ballast Lamp Type T8, Ballast Family UltraStart(R), Ballast Max. Number of Lamps 1, Ballast Voltage 120/277, Light Output Normal, Min. Starting Temp. 0 Degrees F, Amps AC 0.31 to 0.01, Input Watts 35, Ballast Max. Lamp Watts 32, Ballast Dimming No, Ballast Factor 0.8, Power Factor 0.99, Total Harmonic Distortion Less Than 10 Percent, Length 9-1/2 In., Width 1-5/8 In., Height 1-3/16 In., Wiring Type Parallel

Reviews