DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

GE LIGHTING 74 to 75 Watts, 2 Lamps, Electronic Ballast

GE LIGHTING| Zoro #: G1231596| Mfr #: GE232-MV-PS-H

$26.53 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
Item: Electronic Ballast
Ballast Max. Number of Lamps: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1231596 Mfr #: GE232-MV-PS-H
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionItem: Electronic Ballast
Ballast Max. Number of Lamps: 2Width: 1-5/8"
Min. Starting Temp.: 0 Degrees FNumber of F25T8 Lamps: 1 or 2
Number of F28T8 Lamps: 1 or 2Amps AC: 0.64 to 0.29
Number of F32T8U Lamps: 1 or 2Ballast Dimming: No
Ballast Start Type: ProgrammedNumber of F32T8 Lamps: 1 or 2
Length: 9-1/2"Height: 1-3/16"
Ballast Family: UltraStart(R)Wiring Type: Parallel
Ballast Max. Lamp Watts: 32Input Watts: 74 to 75
Green Certification or Other Recognition: NEMA Premium RatedNumber of F17T8 Lamps: 1 or 2
Ballast Item: Electronic BallastPower Factor: 0.98
Ballast Factor: 1.15Ballast Lamp Type: T8
Ballast Type: ElectronicBallast Voltage: 120/277
Light Output: HighTotal Harmonic Distortion: Less than 10%
Country of Origin (subject to change): China

Description

Electronic Ballast, Ballast Type Electronic, Ballast Start Type Programmed, Ballast Lamp Type T8, Ballast Family UltraStart(R), Ballast Max. Number of Lamps 2, Ballast Voltage 120/277, Light Output High, Min. Starting Temp. 0 Degrees F, Amps AC 0.64 to 0.29, Input Watts 74 to 75, Ballast Max. Lamp Watts 32, Ballast Dimming No, Ballast Factor 1.15, Power Factor 0.98, Total Harmonic Distortion Less Than 10 Percent, Length 9-1/2 In., Width 1-5/8 In., Height 1-3/16 In., Wiring Type Parallel

Reviews