PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

GE LIGHTING 55 to 57 Watts, 2 Lamps, Electronic Ballast

GE LIGHTING| Zoro #: G0402744| Mfr #: GE232MAX-G-N

$15.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Amps AC: 0.48 to 0.20Number of F17T8 Lamps: 1 or 2Ballast Type: Electronic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0402744 Mfr #: GE232MAX-G-N
Amps AC: 0.48 to 0.20Number of F17T8 Lamps: 1 or 2
Ballast Type: ElectronicBallast Lamp Type: T8
Number of F32T8U Lamps: 2Number of F25T12 Lamps: 2
Ballast Dimming: NoGreen Certification or Other Recognition: NEMA Premium Rated
Number of F25T8 Lamps: 1 or 2Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
Length: 9-1/2"Ballast Start Type: Instant
Wiring Type: ParallelBallast Factor: 0.88
Number of F28T8 Lamps: 1 or 2Number of F32T8 Lamps: 1 or 2
Light Output: NormalPower Factor: 0.98
Min. Starting Temp.: 0 Degrees FBallast Family: UltraMax G Series
Total Harmonic Distortion: Less than 10%Ballast Max. Number of Lamps: 2
Height: 1-3/16"Ballast Max. Lamp Watts: 32
Item: Electronic BallastBallast Voltage: 120/277
Width: 1-5/16"Input Watts: 55 to 57
Ballast Item: Electronic BallastCountry of Origin (subject to change): China

Description

Electronic Ballast, Ballast Type Electronic, Ballast Start Type Instant, Ballast Lamp Type T8, Ballast Family UltraMax G Series, Ballast Max. Number of Lamps 2, Ballast Voltage 120/277, Light Output Normal, Min. Starting Temp. 0 Degrees F, Amps AC 0.48 to 0.20, Input Watts 55 to 57, Ballast Max. Lamp Watts 32, Ballast Dimming No, Ballast Factor 0.88, Power Factor 0.98, Total Harmonic Distortion Less Than 10 Percent, Length 9-1/2 In., Width 1-5/16 In., Height 1-3/16 In., Wiring Type Parallel

Reviews