KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 48/49 Watts, 2 Lamps, Electronic Ballast

GE LIGHTING| Zoro #: G1953883| Mfr #: GE232MAXP-H-ULTRA

$15.81 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1-5/8"
Power Factor: Greater than 0.98
Number of F32T8(26W) Lamps: 1 or 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1953883 Mfr #: GE232MAXP-H-ULTRA
Width: 1-5/8"Power Factor: Greater than 0.98
Number of F32T8(26W) Lamps: 1 or 2Ballast Dimming: No
Number of F17T8 Lamps: 1 or 2Number of F32T8(28W) Lamps: 1 or 2
Ballast Item: Electronic BallastBallast Max. Lamp Watts: 32
Item: Electronic BallastGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Ballast Lamp Type: T8Number of F48T8 Lamps: 1 or 2
Number of F32T8(30W) Lamps: 1 or 2Ballast Start Type: Instant
Ballast Family: UltraMax P SeriesNumber of F32T8 Lamps: 1 or 2
Ballast Type: ElectronicTotal Harmonic Distortion: Less than 10%
Amps AC: 0.42 to 0.18Number of F25T12 Lamps: 1 or 2
Wiring Type: ParallelInput Watts: 48/49
Length: 9-1/2"Ballast Voltage: 120/277
Number of F40T8 Lamps: 1 or 2Min. Starting Temp.: -22 Degrees F
Light Output: HighNumber of F25T8 Lamps: 1 or 2
Ballast Max. Number of Lamps: 2Green Certification or Other Recognition: NEMA Premium Rated
Number of F28T8 Lamps: 1 or 2Height: 1-3/16"
Ballast Factor: 1.18Country of Origin (subject to change): China

Description

Electronic Ballast, Ballast Type Electronic, Ballast Start Type Instant, Ballast Lamp Type T8, Ballast Family UltraMax P Series, Ballast Max. Number of Lamps 2, Ballast Voltage 120/277, Light Output High, Min. Starting Temp. -22 Degrees F, Amps AC 0.42 to 0.18, Input Watts 48/49, Ballast Max. Lamp Watts 32, Ballast Dimming No, Ballast Factor 1.18, Power Factor Greater Than 0.98, Total Harmonic Distortion Less Than 10 Percent, Length 9-1/2 In., Width 1-5/8 In., Height 1-3/16 In.

Reviews