KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 48 Watts, 2 Lamps, Electronic Ballast

GE LIGHTING| Zoro #: G2105731| Mfr #: GE232MAXP-L-ULTRA

$16.56 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1-5/16"
Power Factor: 0.98
Ballast Dimming: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2105731 Mfr #: GE232MAXP-L-ULTRA
Width: 1-5/16"Power Factor: 0.98
Ballast Dimming: NoNumber of F17T8 Lamps: 1 or 2
Ballast Item: Electronic BallastBallast Max. Lamp Watts: 32
Item: Electronic BallastGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Number of F32T8U Lamps: 2Ballast Lamp Type: T8
Ballast Start Type: InstantBallast Family: UltraMax P Series
Number of F32T8 Lamps: 1 or 2Ballast Type: Electronic
Total Harmonic Distortion: Less than 10%Amps AC: 0.42 to 0.18
Number of F25T12 Lamps: 1 or 2Wiring Type: Parallel
Input Watts: 48Length: 9-1/2"
Ballast Voltage: 120/277Min. Starting Temp.: -22 Degrees F
Light Output: LowNumber of F25T8 Lamps: 1 or 2
Ballast Max. Number of Lamps: 2Green Certification or Other Recognition: NEMA Premium Rated
Number of F28T8 Lamps: 1 or 2Height: 1-3/16"
Ballast Factor: 0.77Country of Origin (subject to change): China

Description

Electronic Ballast, Ballast Type Electronic, Ballast Start Type Instant, Ballast Lamp Type T8, Ballast Family UltraMax P Series, Ballast Max. Number of Lamps 2, Ballast Voltage 120/277, Light Output Low, Min. Starting Temp. -22 Degrees F, Amps AC 0.42 to 0.18, Input Watts 48, Ballast Max. Lamp Watts 32, Ballast Dimming No, Ballast Factor 0.77, Power Factor 0.98, Total Harmonic Distortion Less Than 10 Percent, Length 9-1/2 In., Width 1-5/16 In., Height 1-3/16 In., Wiring Type Parallel

Reviews