BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

GE LIGHTING 101 to 108 Watts, 2 Lamps, Electronic Ballast

GE LIGHTING| Zoro #: G1311685| Mfr #: GE259MAXP-N-ULTRA

$30.92 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Amps AC: 0.91 to 0.40Ballast Type: ElectronicBallast Lamp Type: T8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1311685 Mfr #: GE259MAXP-N-ULTRA
Amps AC: 0.91 to 0.40Ballast Type: Electronic
Ballast Lamp Type: T8Ballast Max. Lamp Watts: 59
Ballast Dimming: NoGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Length: 9-1/2"Ballast Start Type: Instant
Wiring Type: ParallelBallast Factor: 0.87
Number of F40T8 Lamps: 1 or 2Green Certification or Other Recognition: NEMA Premium Rated
Light Output: NormalPower Factor: 0.98
Min. Starting Temp.: 0 Degrees FBallast Family: UltraMax P Series
Total Harmonic Distortion: Less than 10%Ballast Max. Number of Lamps: 2
Height: 1-3/16"Number of F96T8 Lamps: 1 or 2
Number of F72T8 Lamps: 1 or 2Item: Electronic Ballast
Ballast Voltage: 120/277Width: 1-5/8"
Input Watts: 101 to 108Ballast Item: Electronic Ballast
Country of Origin (subject to change): China

Description

Electronic Ballast, Ballast Type Electronic, Ballast Start Type Instant, Ballast Lamp Type T8, Ballast Family UltraMax P Series, Ballast Max. Number of Lamps 2, Ballast Voltage 120/277, Light Output Normal, Min. Starting Temp. 0 Degrees F, Amps AC 0.91 to 0.40, Input Watts 101 to 108, Ballast Max. Lamp Watts 59, Ballast Dimming No, Ballast Factor 0.87, Power Factor 0.98, Total Harmonic Distortion Less Than 10 Percent, Length 9-1/2 In., Width 1-5/8 In., Height 1-3/16 In., Wiring Type Parallel

Reviews